Zoro Homepage

C-10Gt-Xfph Media Converter

  • Mfr # 05061560

  • Zoro # G4390114


product price: $1,371.99
/ea
Free Shipping & Returns

Key Features

LK2
On: 10GBase-T link present; Blinking quickly: Link present and receiving data; Blinking slowly: Link disabled because Link 1 went down; Off: 10GBase-T link is not active
Test Mode
Through the use of three dip switches the unit, and its peer, can be placed into a link test mode which will verify the integrity of the link through the use of its built-in link test generator. The unit can also be placed into a simple line loopback.
Operating temperature
0° C to 50° C (32° F to 122° F)
Storage Humidity
5% to 95% non-condensing
Electrical Safety
UL 60950-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05061560
Zoro #
G4390114
UPC #
734660615600
Country of Origin
Canada

Details

LK2
On: 10GBase-T link present; Blinking quickly: Link present and receiving data; Blinking slowly: Link disabled because Link 1 went down; Off: 10GBase-T link is not active
Test Mode
Through the use of three dip switches the unit, and its peer, can be placed into a link test mode which will verify the integrity of the link through the use of its built-in link test generator. The unit can also be placed into a simple line loopback.
Operating temperature
0° C to 50° C (32° F to 122° F)
Storage Humidity
5% to 95% non-condensing
Electrical Safety
UL 60950-1
Operating Altitude
Up to 3,048 meters (10,000 feet)
EEE Green Ethernet
When enabled (default), the media converter will operate as an IEEE 802.3az Energy Efficient Ethernet (EEE) compliant device.
Storage temperature
minimum range of -25° C to 70° C (-13° F to 158° F)
Operating Humidity
5% to 90% non-condensing
Fiber Fault Alert
Enabled (Default - Up); With Fiber Fault Alert the state of the 10 Gigabit ethernet receiver is passed to the transmitter. This provides fault notification to the partner device attached to the 10G ethernet interface of the media converter; Disabled (Down)
Emissions
FCC Part 15 Class A, EN55022 Class A
Power / TST
On: Power indication and in normal operation; Blinking slowly: the unit is in loopback or test mode (either port); Red solid: the unit has a hardware error (upon power up); Red and blinking: the unit has a hardware error specified by combination of LK1 and LK2
Immunity
EN55024
Loopback
Capable of performing a loopback on the 10 Gigabit interface. In this mode, all frames received on the port in loopback mode will be transmitted back. This provides users with the capability of utilizing their own in-house test generators for testing the link.
LK1 (SFP/XFP)
On: Link present; Blinking quickly: Fiber link present and receiving data.(including test data); Blinking slowly: Fiber link disabled because the other fiber link went down; Blinking 1 sec on 3 sec off - module shut down due to high temperature; Off: No fiber link present or no module inserted

Description

C-10GT-XFPH - 10 Gigabit Media Converter Module: 10GBASE-T (RJ-45) [100 m/328 ft.] (CAT6A or better) to fiber 10GBase-X or copper 10GBase-CX4 XFP. XFP slot (empty). Supports Power Level 4 XFPs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.