Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cm-1000Mm-M2St2 Media Convert

  • Mfr # 05062490

  • Zoro # G4402888


product price: $1,197.99
/ea
Free Shipping & Returns

Key Features

Maximum Distance Supported
1.24 Mile
ST Port Type
Duplex
Compatibility
Perle Media Converter Chassis
Fiber Mode Supported
Multi-mode
Network Technology
1000Base-LX, 1000Base-SX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05062490
Zoro #
G4402888
UPC #
734660624909
Country of Origin
Canada

Details

Maximum Distance Supported
1.24 Mile
ST Port Type
Duplex
Compatibility
Perle Media Converter Chassis
Fiber Mode Supported
Multi-mode
Network Technology
1000Base-LX, 1000Base-SX
Fiber Optic Cable Standard
62.5/125 µm, 50/125 µm
Certifications & Standards
Immunity: EN55024, IEEE Standards: IEEE 802.3,IEEE 802.3u,IEEE 802.3ab,IEEE 802.3x Emissions: FCC Part 15 Class A, EN55022 Class A,EN61000-3-2,CISPR 22 Class A Electrical Safety: EN60950,UL 60950-1,CE Laser Safety: EN 60825-1:2007,Class 1 Laser Safety Requirements per IEC-60825 FDA/CDRH Standards,21CFR1040.10,21CFR1040.11 Others: ECCN: 5A991A,HTSUS Number: 8517.62.0050
Product Type
Transceiver/Media Converter
Form Factor
Internal
Media Type Supported
Optical Fiber
Number of ST Ports
2
Environmentally Friendly
Yes
Product Name
CM-1000MM-M2ST2 - Gigabit Ethernet Fiber to Fiber Media Converter Managed Module
Weight (Approximate)
5.28 oz
Total Number of Ports
2
Storage temperature
minimum range of -25° C to 70° C (-13° F to 158° F)
Remote Loopback #1
The media converter can perform a loopback on the link #1 fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. Link #2's fiber transmitter is taken off the interface.
Auto-Negotiation
Auto (default up)- Fiber Negotiation is performed for both fiber ports. Full and half duplex will be advertised. Pause will advertise support for Symmetrical and Asymmetrical Pause. Pause frame will not be acted upon or generated but will be passed through; Off- Negotiation on both fiber ports will be disabled. Settings of Link mode and Fiber fault alert will be determined by those switch settings. Pause frames will not be acted upon or generated but will continue to be passed through.
1000Base-X
Multimode dual ST to multimode dual ST fiber connector model; Available in SC, ST and LC connector models
Fiber Fault Alert
Enabled - (default up)- If the media converter detects a loss of fiber signal on a fiber receiver, it will immediately disable its fiber transmitter signal. This, in effect, notifies the remote fiber link partner that an error condition exists on the fiber connection. The setting of this switch applies to both fiber ports; Disabled: The media converter will not monitor for fiber fault or generate them; Enabled - The 1000Base-X receiver is looped to the 1000Base-X transmitter. Link #2's fiber transmitter is taken off the interface.
Edge Connecter
32 pin DIN 41612 / IEC 60603-2 Type B/2 Male. Fist make, last break for ground and power
Fiber link 2 on / Receive activity (LK2)
This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
Operating Humidity
5% to 90% non-condensing
Operating temperature
0° C to 50° C (32° F to 122° F)
Remote Loopback #2
The media converter can perform a loopback on the link #2 fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. Link #1's fiber transmitter is taken off the interface.
Electrical Safety
UL 60950-1
Configuration Mode Strap
Auto (default) enable management module to overwrite hardware switch settings Switch - Use on-board DIP switches
Laser Safety
EN 60825-1:2007
Storage Humidity
5% to 95% non-condensing
Bit Error Rate (BER)
<10-12
Heat Output ( BTU/HR )
8.53
Maximum Power Consumption ( Watts )
2.5
Card insertion and removal
Captive thumb screws enable fast insertion and removal. Can be further tighten with a screwdriver.
Fiber link 1 / Receive activity (LK1)
This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
Emissions
FCC Part 15 Class A, EN55022 Class A
Immunity
EN55024
Operating Altitude
Up to 3,048 meters (10,000 feet)
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink slowly when in Loopback test mode.

Description

CM-1000MM-M2ST2 - Managed Gigabit Fiber to Fiber Converter Module: 1000BASE-SX 850nm multimode (ST) [550 m/1804 ft.] to 1000BASE-LX 1310nm Extended multimode (ST) [2km /6562 ft.] Managed or unmanaged operation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.