Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cm-1000Mm-S2Lc40 Media Convert

  • Mfr # 05062260

  • Zoro # G4398819


product price: $1,854.99
/ea
Free Shipping & Returns

Key Features

Environmentally Friendly
Yes
Total Number of Ports
2
Compatibility
Perle MCR1900 Media Converter Chassis
Network Technology
1000Base-EX, 1000Base-SX
Weight (Approximate)
5.28 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05062260
Zoro #
G4398819
UPC #
734660622608
Country of Origin
Canada

Details

Environmentally Friendly
Yes
Total Number of Ports
2
Compatibility
Perle MCR1900 Media Converter Chassis
Network Technology
1000Base-EX, 1000Base-SX
Weight (Approximate)
5.28 oz
Product Type
Transceiver/Media Converter
Maximum Distance Supported
24.85 Mile
Product Name
CM-1000MM-S2LC40 Media Converter
LC Port Type
Duplex
Number of LC Ports
2
Form Factor
Internal
Fiber Optic Cable Standard
50/125 µm, 62.5/125 µm
Heat Output ( BTU/HR )
8.53
Edge Connecter
32 pin DIN 41612 / IEC 60603-2 Type B/2 Male. Fist make, last break for ground and power
Remote Loopback #2
The media converter can perform a loopback on the link #2 fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. Link #1's fiber transmitter is taken off the interface.
Operating Altitude
Up to 3,048 meters (10,000 feet)
Operating temperature
0° C to 50° C (32° F to 122° F)
Maximum Power Consumption ( Watts )
2.5
Storage temperature
minimum range of -25° C to 70° C (-13° F to 158° F)
Bit Error Rate (BER)
<10-12
Fiber link 2 on / Receive activity (LK2)
This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
Electrical Safety
UL 60950-1
Laser Safety
EN 60825-1:2007
1000Base-X
Multimode dual LC to single dual LC fiber connector model; Available in SC, ST and LC connector models
Card insertion and removal
Captive thumb screws enable fast insertion and removal. Can be further tighten with a screwdriver.
Fiber Fault Alert
Enabled - (default up)- If the media converter detects a loss of fiber signal on a fiber receiver, it will immediately disable its fiber transmitter signal. This, in effect, notifies the remote fiber link partner that an error condition exists on the fiber connection. The setting of this switch applies to both fiber ports; Disabled: The media converter will not monitor for fiber fault or generate them; Enabled - The 1000Base-X receiver is looped to the 1000Base-X transmitter. Link #2's fiber transmitter is taken off the interface.
Auto-Negotiation
Auto (default up)- Fiber Negotiation is performed for both fiber ports. Full and half duplex will be advertised. Pause will advertise support for Symmetrical and Asymmetrical Pause. Pause frame will not be acted upon or generated but will be passed through; Off- Negotiation on both fiber ports will be disabled. Settings of Link mode and Fiber fault alert will be determined by those switch settings. Pause frames will not be acted upon or generated but will continue to be passed through.
Fiber link 1 / Receive activity (LK1)
This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
Operating Humidity
5% to 90% non-condensing
Storage Humidity
5% to 95% non-condensing
Remote Loopback #1
The media converter can perform a loopback on the link #1 fiber interface; Disabled (Default - Up); Enabled- The 1000Base-X receiver is looped to the 1000Base-X transmitter. Link #2's fiber transmitter is taken off the interface.
Emissions
FCC Part 15 Class A, EN55022 Class A
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink slowly when in Loopback test mode.
Configuration Mode Strap
Auto (default) enable management module to overwrite hardware switch settings Switch - Use on-board DIP switches
Immunity
EN55024

Description

CM-1000MM-S2LC40 - Managed Gigabit Fiber to Fiber Converter Module: 1000BASE-SX 850nm multimode (LC) [550 m/1804 ft.] to 1000BASE-EX 1310 nm single mode (LC) [40 km/24.9 miles]. Managed or unmanaged operation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.