Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cm-100Mm-S1Sc20U Media Convert

  • Mfr # 05062150

  • Zoro # G4395687


product price: $612.99
/ea
Free Shipping & Returns

Key Features

Total Number of Ports
2
Fiber Optic Cable Standard
62.5/125 µm, 100/140 µm, 85/125 µm, 50/125 µm, 9/125 µm
Product Type
Transceiver/Media Converter
Product Name
CM-100MM-S1SC20U Media Converter
Environmentally Friendly
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05062150
Zoro #
G4395687
UPC #
734660621502
Country of Origin
Canada

Details

Total Number of Ports
2
Fiber Optic Cable Standard
62.5/125 µm, 100/140 µm, 85/125 µm, 50/125 µm, 9/125 µm
Product Type
Transceiver/Media Converter
Product Name
CM-100MM-S1SC20U Media Converter
Environmentally Friendly
Yes
Maximum Distance Supported
12.43 Mile
Number of SC Ports
1
SC Port Type
Duplex
Network Technology
100Base-BX, 100Base-FX
Weight (Approximate)
5.28 oz
Form Factor
Internal
Compatibility
Perle MCR1900 Media Converter Chassis
Electrical Safety
UL 60950-1
Heat Output ( BTU/HR )
11.9
Fiber link 1 / Receive activity (LK1)
This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
Operating Altitude
Up to 3,048 meters (10,000 feet)
Laser Safety
EN 60825-1:2007
Operating Humidity
5% to 90% non-condensing
Bit Error Rate (BER)
<10-12
Storage temperature
minimum range of -25 C to 70 C (-13 F to 158 F)
Emissions
FCC Part 15 Class A, EN55022 Class A
Configuration Mode (Strap)
Auto (default) enable management module to overwrite hardware switch settings; Switch - Use onboard DIP switches
Operating temperature
0 C to 50 C (32 F to 122 F)
Power / TST
This green LED is turned on when power is applied to the media converter. Otherwise it is off. The LED will blink slowly when in Loopback test mode.
Fiber link 2 on / Receive activity (LK2)
This green LED is operational only when power is applied. The LED is on when the 100Base-X link is on and flashes with a 50% duty cycle when data is received.
Edge Connecter
32 pin DIN 41612 / IEC 60603-2 Type B/2 Male. Fist make, last break for ground and power
Immunity
EN55024
Remote Loopback #1
The media converter can perform a loopback on the link #1 fiber interface; Disabled (Default - Up); Enabled- The 100Base-X receiver is looped to the 100Base-X transmitter. Link #2's fiber transmitter is taken off the interface.
Remote Loopback #2
The media converter can perform a loopback on the link #2 fiber interface; Disabled (Default - Up); Enabled- The 100Base-X receiver is looped to the 100Base-X transmitter. Link #1's fiber transmitter is taken off the interface.
Maximum Power Consumption ( Watts )
3.5
Card insertion and removal
Captive thumb screws enable fast insertion and removal. Can be further tighten with a screwdriver.
Fiber Optic Cable
Multimode dual SC to single mode single SC fiber connector model; Multimode: 62.5 / 125, 50/125, 85/125, 100/140 micron; Single Mode: 9/125 micron (ITU-T 625)
Link Pass Through
Enabled (Default)- When the state of the receiver is changed on one of the 100Base-X interfaces it is reflected on the other 100Base-X fiber transmitter; When a Far-End Fault Indication is received on the fiber interface the 100Base-TX transmitter is turned off. When the Far-End Fault Indication is cleared the transmitter is turned back on; If disabled, the 100Base-X fiber interfaces operate independently. Far-End Fault indication on the 100Base-FX fiber interface has no effect on the other interface.
Storage Humidity
5% to 95% non-condensing

Description

CM-100MM-S1SC20U Managed Fast Ethernet Fiber to Fiber Converter Module: 100BASE-FX 1310nm multimode (SC) [2 km/1.2 miles] to 100Base-BX 1310nm TX / 1550nm RX single strand fiber, single mode (SC) [20 km/12.4 miles]. Managed or unmanaged operation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.