Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems Dt-Lan-Cat.6+ Surge Protector 28810078

Dt-Lan-Cat.6+ Surge Protector (Discontinued)

  • Mfr # 28810078
  • Zoro # G4579954
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28810078
Zoro #
G4579954
UPC #
679202033217
Country of Origin
Germany

Dimensions

Length
103 mm
Depth
63.5 mm
Width
25 mm

Details

Item
Surge Protection Device
Enclosure Material
Zinc
Color
silver/black
Design
Attachment plug for DIN rail mounting
Ambient temperature (storage/transport)
-40 °C ... 70 °C
Degree of protection
IP20
Capacity (core-core)
typ. 12 pF (f= 1 MHz / VR= 0 V)
Nominal pulse current Ian (10/700) µs (Core-Earth)
≤ 160 A
Connection method
Cable connection, RJ45
Output voltage limitation at 1 kV/µs (core-core) static
≤ 9 V
Direction of action
Line-Line & Line-Ground/Shield
Nominal discharge current In (8/20) µs (core-earth)
2 kA (per signal pair)
Capacity (core-earth)
typ. 2 pF (f= 1 MHz / VR= 0 V)
Number of positions
8
Maximum continuous voltage UC
≤ 3.3 V DC (± 60 V DC/PoE+)
Standards / specifications
IEC 61643-21 2002
Nominal discharge current In (8/20) µs (Core-Core)
100 A
Output voltage limitation at 1 kV/µs (core-earth) static
≤ 700 V
Near-end crosstalk attenuation
≥ 35 dB (250 MHz/100 Ω/link)
Nominal pulse current Ian (10/700) µs (Core-Core)
≤ 40 A
Input attenuation aE, sym.
≤ 1 dB (up to100 MHz/direct measuring)
Connection method OUT
RJ45 socket
Residual voltage at In (conductor-conductor)
≤ 15 V
Voltage protection level Up (core-core)
≤ 9 V (B2 - 1 kV/25 A)
Response time tA (core-core)
≤ 1 ns
Rated current
≤ 1.5 A (25 °C)
Response time tA (core-earth)
≤ 100 ns
Impulse durability (conductor-ground)
B2 - 4 kV/100 A
Cut-off frequency fg (3 dB), sym. in 100 Ohm system
> 500 MHz
IEC test classification
B2
Ambient temperature (operation)
-40 °C ... 70 °C
Impulse durability (conductor-conductor)
B2 - 1 kV / 25 A
Connection method IN
RJ45 socket
Voltage protection level Up (core-ground)
≤ 900 V (B2 - 4 kV/100 A)
Operating effective current IC at UC
≤ 1 µA
Output voltage limitation at 1 kV/µs (core-core) spike
≤ 85 V (PoE)
Mounting type
Connection-specific attachment plug and DIN rail, 35 mm
Output voltage limitation at 1 kV/µs (core-earth) spike
≤ 700 V
Residual current IPE
≤ 400 µA
Total discharge current Itotal (8/20) µs
10 kA
Modular
No
Mounting Style
DIN Rail

Description

DT-LAN-CAT.6+ - surge protection device for Ethernet Transmission speeds up to 10G. Connection: dual RJ45

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.