Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Er-S1110 Ethernet Repeater

  • Mfr # 06005324

  • Zoro # G4573557


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Width
3.5"
Depth
2.5"
Height
0.9"
Product Type
Network Repeater
Power Source
AC Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
06005324
Zoro #
G4573557
UPC #
679202053246
Country of Origin
Canada

Dimensions

Width
3.5"
Depth
2.5"
Height
0.9"

Details

Product Type
Network Repeater
Power Source
AC Adapter
Total Number of Network Ports
2
Input Voltage
120 V DC, 230 V DC
Standards
Emissions: FCC 47 Part 15 Class A, EN55032 (CISPR32), EN61000-6-4, EN55024 -CISRP24, EN6100-4-2 (ESD): Contact, EN61000-4-3 (RS), EN610004-4 (EFT), EN61000-4-5 (Surge):, EN61000-4-6 (CS), EN 61000-4-8 (PFMF), EN 61000-4-11, EN61000-4-16 Electrical Safety: UL/ULC/EN 62368-1 , CE
Media Type Supported
Twisted Pair
Form Factor
Panel Mount, Rail-mountable, Wall Mountable
Network (RJ-45)
Yes
Environmentally Friendly
Yes
Ethernet Technology
Gigabit Ethernet
Number of Network (RJ-45) Ports
2
Network Standard
10/100/1000Base-T
Item
Network Repeater
Includes
eR-S1110 Ethernet Repeater, AC Power Adapter, Wall/Panel Mount

Description

eR-S1110 – Gigabit Ethernet Repeater and Rate Converter – 2 x 10/100/1000Base-T (RJ45) ports. Auto-sensing and rate converting. Extend existing Ethernet cable length by 100m (300ft). 802.3af Power over Ethernet (PoE) compliant PD. Power supply included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.