Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ex-1C110-Bnc Ethernet Extender

  • Mfr # 06003570

  • Zoro # G4578177


product price: $504.99
/ea
Free Shipping & Returns

Key Features

Maximum Data Transfer Rate
12.50-MB/s
Compatible With
MCR200 or MCR1900 Modular Chassis System
Maximum Operating Distance
9842.52 ft
Number of Network (RJ-45) Ports
1
Network (RJ-45)
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
06003570
Zoro #
G4578177
UPC #
679202035709
Country of Origin
Taiwan, Province of China

Details

Maximum Data Transfer Rate
12.50-MB/s
Compatible With
MCR200 or MCR1900 Modular Chassis System
Item
Network Extender
Maximum Operating Distance
9842.52 ft
Number of Network (RJ-45) Ports
1
Network (RJ-45)
Yes

Description

eX-1C110-BNC Fast Ethernet Extender Module: 1 port 10/100Base-TX (RJ-45). BNC (Coax) Interlink (VDSL2) connector.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.