Zoro Homepage

Ex-1C110-Tb Ethernet Extender

  • Mfr # 06003580

  • Zoro # G4584005


product price: $504.99
/ea
Free Shipping & Returns

Key Features

Product Type
Network Extender
Network (RJ-45)
Yes
Number of Network (RJ-45) Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06003580
Zoro #
G4584005
UPC #
679202035808
Country of Origin
Taiwan, Province of China

Details

Product Type
Network Extender
Item
Network Extender
Network (RJ-45)
Yes
Number of Network (RJ-45) Ports
1

Description

eX-1C110-TB Fast Ethernet Extender Module: 1 port 10/100Base-TX (RJ-45). 2-pin Terminal Block Interlink (VDSL2) connector.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.