Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ex-1S1110-Bnc Ethernet Extendr

  • Mfr # 06003544

  • Zoro # G4580864


product price: $579.99
/ea
Free Shipping & Returns

Key Features

Product Type
Network Extender
Network (RJ-45)
Yes
Number of Network (RJ-45) Ports
1
Includes
eX-1S1110-BNC Ethernet Extender, Power Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06003544
Zoro #
G4580864
UPC #
679202035440
Country of Origin
Taiwan, Province of China

Details

Item
Network Extender
Product Type
Network Extender
Network (RJ-45)
Yes
Number of Network (RJ-45) Ports
1
Includes
eX-1S1110-BNC Ethernet Extender, Power Cord

Description

eX-1S1110-BNC - Gigabit Ethernet Extender: 1 port 10/100/1000Base-T (RJ-45). BNC (Coax) Interlink (VDSL2) connector - USA Power Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.