Zoro Homepage

Exkit11S1110Bn Ethernet Extend

  • Mfr # 06003844

  • Zoro # G4573155


product price: $1,040.99
/ea
Free Shipping & Returns

Key Features

Product Type
Network Extender
Number of Network (RJ-45) Ports
1
Network (RJ-45)
Yes
Includes
Network Extender, Power Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06003844
Zoro #
G4573155
UPC #
679202038441
Country of Origin
Taiwan, Province of China

Details

Item
Network Extender
Product Type
Network Extender
Number of Network (RJ-45) Ports
1
Network (RJ-45)
Yes
Includes
Network Extender, Power Cord

Description

eX-KIT11-S1110-BNC - Gigabit Extender Kit. 1 pair of 1 port eX-1S1110-BNC Ethernet Extenders - USA Power Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.