Zoro Homepage

Exkit11S1110Rj Ethernet Extend

  • Mfr # 06003834

  • Zoro # G4573794


product price: $1,040.99
/ea
Free Shipping & Returns

Key Features

Height
5.5"
Width
7"
Length
10"
Product Type
Network Extender
Depth
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06003834
Zoro #
G4573794
UPC #
679202038342
Country of Origin
Taiwan, Province of China

Dimensions

Height
5.5"
Width
7"
Length
10"
Depth
10 in

Details

Product Type
Network Extender
Item
Network Extender

Description

eX-KIT11-S1110-RJ - Gigabit Extender Kit. 1 pair of 1 port eX-1S1110-RJ Ethernet Extenders - USA Power Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.