Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exp-4S1110E-Rj Ethernet Extend

  • Mfr # 06004734

  • Zoro # G4582270


product price: $1,087.99
/ea
Free Shipping & Returns

Key Features

Product Type
Network Extender
Includes
eXP-4S1110E-RJ Network Extender1 x 48V 65W Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06004734
Zoro #
G4582270
UPC #
679202047344
Country of Origin
Taiwan, Province of China

Details

Item
Network Extender
Product Type
Network Extender
Includes
eXP-4S1110E-RJ Network Extender1 x 48V 65W Adapter

Description

eXP-4S1110E-RJ - PoE Gigabit Ethernet Extender: 4 port 10/100/1000Base-T (RJ-45). RJ45 Interlink (VDSL2) connector. Provides power over Ethernet as a PSE. 48V 65W adapter included - USA Power Cord

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.