Zoro Homepage

Ext.Temp Power Adapter Usa

  • Mfr # 04030674

  • Zoro # G4418306


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Product Type
AC Adapter
Output Voltage
12 V DC
Input Voltage
120 V AC
Compatibility
Perle Device Servers: IOLAN SDS2 T, IOLAN SDS4 T
Device Supported
Media Converter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04030674
Zoro #
G4418306
UPC #
734660306744
Country of Origin
China

Details

Item
AC Adapter
Product Type
AC Adapter
Output Voltage
12 V DC
Input Voltage
120 V AC
Compatibility
Perle Device Servers: IOLAN SDS2 T, IOLAN SDS4 T
Device Supported
Media Converter

Description

Extended Temperature USA power adapter for 12 volt Extended Temperature Terminal Servers, Media Converters and Ethernet Extenders

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.