Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ids-205F-Csd80 Ethernet Switch

  • Mfr # 07012110

  • Zoro # G4395790


product price: $3,095.99
/ea
Free Shipping & Returns

Key Features

Mounting
Rail, Panel, Rack, Wall
Includes
IDS-205F - Managed Industrial Ethernet Switch with Fiber, Terminal Block, Installation Guide, DIN Rail Attachment
Depth
4.8"
Standards
IEEE 802.3
Width
5.1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07012110
Zoro #
G4395790
UPC #
679202121105
Country of Origin
Canada

Dimensions

Depth
4.8"
Width
5.1"
Height
1.8"

Details

Item
Ethernet Switch
Mounting
Rail, Panel, Rack, Wall
Includes
IDS-205F - Managed Industrial Ethernet Switch with Fiber, Terminal Block, Installation Guide, DIN Rail Attachment
Standards
IEEE 802.3
Access Ports
Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
Dual Power Input
12/24/48 VDC
Product Type
Ethernet Switch
Stack Port
No
Network Technology
100Base-EX, 10/100/1000Base-T
Green Environmental Attribute
Environmentally Friendly
Manageable
Yes
Port/Expansion Slot Details
1 x Fast Ethernet Network, 4 x Gigabit Ethernet Network
Total Number of Network Ports
5
Media Type Supported
Optical Fiber, Twisted Pair
Uplink Port
No
Ethernet Technology
Fast Ethernet, Gigabit Ethernet
Layer Supported
2
Mounting Type
Wall Mountable, Panel-mountable, Rail-mountable, Rack-mountable
Environmentally Friendly
Yes

Description

IDS-205F-CSD80 Industrial Managed Switch, 5 ports: 4 x 10/100/1000Base-T Base-T RJ-45 ports and 1 x 100Base-EX, 1550nm single mode port with duplex SC connector [80 km/ 49.7 miles ]. -10 to 60C operating temperature.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.