Zoro Homepage

Ids-205F-Tmd2 Ethernet Switch

  • Mfr # 07012060

  • Zoro # G4397385


product price: $1,393.99
/ea
Free Shipping & Returns

Key Features

Width
5.1"
Mounting
Wall, Rack, Panel, Rail
Standards
IEEE 802.3
Depth
4.8"
Includes
IDS-205F - Managed Industrial Ethernet Switch with Fiber, Terminal Block, Installation Guide, DIN Rail Attachment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07012060
Zoro #
G4397385
UPC #
679202120603
Country of Origin
Canada

Dimensions

Width
5.1"
Depth
4.8"
Height
1.8"

Details

Item
Ethernet Switch
Mounting
Wall, Rack, Panel, Rail
Standards
IEEE 802.3
Includes
IDS-205F - Managed Industrial Ethernet Switch with Fiber, Terminal Block, Installation Guide, DIN Rail Attachment
Access Ports
Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
Dual Power Input
12/24/48 VDC
Product Type
Ethernet Switch
Media Type Supported
Twisted Pair, Optical Fiber
Green Environmental Attribute
Environmentally Friendly
Ethernet Technology
Gigabit Ethernet, Fast Ethernet
Stack Port
No
Manageable
Yes
Network Technology
10/100/1000Base-T, 100Base-LX
Uplink Port
No
Port/Expansion Slot Details
4 x Gigabit Ethernet Network, 1 x Fast Ethernet Network
Total Number of Network Ports
5
Environmentally Friendly
Yes
Mounting Type
Panel-mountable, Rail-mountable, Wall Mountable, Rack-mountable
Layer Supported
2

Description

IDS-205F-TMD2 Industrial Managed Switch, 5 ports: 4 x 10/100/1000Base-T Base-T RJ-45 ports and 1 x 100Base-FX, 1310nm multimode port with duplex ST connector [ up to 5km/3.1 miles ]. -10 to 60C operating temperature.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.