
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07012100
Zoro #
G4397665
UPC #
679202121006
Country of Origin
Canada
Dimensions
Height
1.8"
Width
5.1"
Depth
4.8"
Details
Item
Ethernet Switch
Mounting
Wall, Rack, Panel, Rail
Includes
Terminal Block, Installation Guide, DIN Rail Attachment
Standards
IEEE 802.3
Access Ports
Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
Dual Power Input
12/24/48 VDC
Product Type
Ethernet Switch
Ethernet Technology
Fast Ethernet, Gigabit Ethernet
Total Number of Network Ports
5
Manageable
Yes
Green Environmental Attribute
Environmentally Friendly
Uplink Port
No
Media Type Supported
Twisted Pair, Optical Fiber
Port/Expansion Slot Details
(4) Gigabit Ethernet Network, (1) Fast Ethernet Network
Stack Port
No
Network Technology
10/100/1000Base-T, 100Base-LX
Description
IDS-205F-TSD40 Industrial Managed Switch, 5 ports: 4 x 10/100/1000Base-T Base-T RJ-45 ports and 1 x 100Base-LX, 1310nm single mode port with duplex ST connector [40 km/ 24.9 miles ]. -10 to 60C operating temperature.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.