Zoro Homepage

Ids-205Fcsd120 Ethernet Switch

  • Mfr # 07012130

  • Zoro # G4412758


product price: $3,119.99
/ea
Free Shipping & Returns

Key Features

Mounting
Rack, Wall, Rail, Panel
Standards
IEEE 802.3
Includes
IDS-205F - Managed Industrial Ethernet Switch with Fiber, Terminal Block, Installation Guide, DIN Rail Attachment
Height
1.8"
Width
5.1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07012130
Zoro #
G4412758
UPC #
679202121303
Country of Origin
Canada

Dimensions

Height
1.8"
Width
5.1"
Depth
4.8"

Details

Item
Ethernet Switch
Mounting
Rack, Wall, Rail, Panel
Standards
IEEE 802.3
Includes
IDS-205F - Managed Industrial Ethernet Switch with Fiber, Terminal Block, Installation Guide, DIN Rail Attachment
Dual Power Input
12/24/48 VDC
Access Ports
Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
Product Type
Ethernet Switch
Network Technology
10/100/1000Base-T, 100Base-ZX
Total Number of Network Ports
5
Port/Expansion Slot Details
1 x Fast Ethernet Network, 4 x Gigabit Ethernet Network
Uplink Port
No
Ethernet Technology
Gigabit Ethernet, Fast Ethernet
Media Type Supported
Optical Fiber, Twisted Pair
Manageable
Yes
Green Environmental Attribute
Environmentally Friendly
Stack Port
No
Layer Supported
2
Environmentally Friendly
Yes
Mounting Type
Rail-mountable, Wall Mountable, Panel-mountable, Rack-mountable

Description

IDS-205F-CSD120 Industrial Managed Switch, 5 ports: 4 x 10/100/1000Base-T Base-T RJ-45 ports and 1 x 100Base-ZX, 1550nm single mode port with duplex SC connector [120 km/ 74.6 miles ]. -10 to 60C operating temperature.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.