Zoro Homepage

Ids-205Fcss40U Ethernet Switch

  • Mfr # 07012230

  • Zoro # G4395958


product price: $1,639.99
/ea
Free Shipping & Returns

Key Features

Depth
4.8"
Height
1.8"
Width
5.1"
Includes
IDS-205F - Managed Industrial Ethernet Switch with Fiber, Terminal Block, Installation Guide, DIN Rail Attachment
Mounting
Panel, Rack, Rail, Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07012230
Zoro #
G4395958
UPC #
679202122300
Country of Origin
Canada

Dimensions

Depth
4.8"
Height
1.8"
Width
5.1"

Details

Item
Ethernet Switch
Includes
IDS-205F - Managed Industrial Ethernet Switch with Fiber, Terminal Block, Installation Guide, DIN Rail Attachment
Mounting
Panel, Rack, Rail, Wall
Standards
IEEE 802.3
Dual Power Input
12/24/48 VDC
Access Ports
Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
Product Type
Ethernet Switch
Media Type Supported
Twisted Pair, Optical Fiber
Stack Port
No
Green Environmental Attribute
Environmentally Friendly
Manageable
Yes
Ethernet Technology
Fast Ethernet, Gigabit Ethernet
Network Technology
100Base-BX, 10/100/1000Base-T
Uplink Port
No
Port/Expansion Slot Details
4 x Gigabit Ethernet Network, 1 x Fast Ethernet Network
Total Number of Network Ports
5
Environmentally Friendly
Yes
Layer Supported
2
Mounting Type
Wall Mountable, Rack-mountable, Panel-mountable, Rail-mountable

Description

IDS-205F-CSS40U Industrial Managed Switch, 5 ports: 4 x 10/100/1000Base-T Base-T RJ-45 ports and 1 x 100Base-BX, 1310nm TX / 1550nm RX single strand single mode port with simplex (BIDI) SC connector [ 40km/24.9 miles ]. -10 to 60C operating temperature

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.