
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07012610
Zoro #
G4419654
UPC #
679202126100
Country of Origin
Canada
Dimensions
Width
5.1"
Height
1.8"
Depth
4.8"
Details
Item
Ethernet Switch
Includes
Terminal Block, Installation Guide, DIN Rail Attachment
Standards
IEEE 802.3
Mounting
Rack, Rail, Panel, Wall
Dual Power Input
12/24/48 VDC
Access Ports
Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
Product Type
Ethernet Switch
Media Type Supported
Twisted Pair, Optical Fiber
Port/Expansion Slot Details
(5) Gigabit Ethernet Network
Stack Port
No
Total Number of Network Ports
5
Network Technology
10/100/1000Base-T, 1000Base-SX
Ethernet Technology
Gigabit Ethernet
Uplink Port
No
Manageable
Yes
Green Environmental Attribute
Environmentally Friendly
Description
IDS-205G-CMD05 Industrial Managed Switch, 5 ports: 4 x 10/100/1000Base-T Base-T RJ-45 ports and 1 x 1000Base-SX, 850nm multimode port with duplex SC connector [ 550m/1804 ft ]. -10 to 60C operating temperature.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.