
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07012630
Zoro #
G4414237
UPC #
679202126308
Country of Origin
Canada
Dimensions
Depth
4.8"
Height
1.8"
Width
5.1"
Details
Item
Ethernet Switch
Includes
Terminal Block, Installation Guide, DIN Rail Attachment
Standards
IEEE 802.3
Mounting
Panel, Wall, Rail, Rack
Dual Power Input
12/24/48 VDC
Access Ports
Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
Power Source
AC Adapter
Product Type
Ethernet Switch
Uplink Port
No
Media Type Supported
Twisted Pair, Optical Fiber
Ethernet Technology
Gigabit Ethernet
Network Technology
10/100/1000Base-T, 1000Base-LX
Total Number of Network Ports
5
Manageable
Yes
Green Environmental Attribute
Environmentally Friendly
Stack Port
No
Port/Expansion Slot Details
(5) Gigabit Ethernet Network
Description
IDS-205G-CMD2 Industrial Managed Switch, 5 ports: 4 x 10/100/1000Base-T Base-T RJ-45 ports and 1 x 1000Base-LX, 1310nm extended multimode port with duplex SC connector [2km/1.2 miles]. -10 to 60C operating temperature.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.