
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07012670
Zoro #
G4409994
UPC #
679202126704
Country of Origin
Canada
Dimensions
Width
5.1"
Height
1.8"
Depth
4.8"
Details
Item
Ethernet Switch
Standards
IEEE 802.3
Mounting
Rail, Panel, Rack, Wall
Includes
Terminal Block, Installation Guide, DIN Rail Attachment
Dual Power Input
12/24/48 VDC
Access Ports
Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
Product Type
Ethernet Switch
Ethernet Technology
Gigabit Ethernet
Uplink Port
No
Media Type Supported
Optical Fiber, Twisted Pair
Network Technology
10/100/1000Base-T, 1000Base-EX
Green Environmental Attribute
Environmentally Friendly
Manageable
Yes
Stack Port
No
Port/Expansion Slot Details
(5) Gigabit Ethernet Network
Total Number of Network Ports
5
Description
IDS-205G-CSD40 Industrial Managed Switch, 5 ports: 4 x 10/100/1000Base-T Base-T RJ-45 ports and 1 x 1000Base-EX, 1310nm single mode port with duplex SC connector [40 km/ 24.9 miles ]. -10 to 60C operating temperature.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.