
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07012690
Zoro #
G4415409
UPC #
679202126902
Country of Origin
Canada
Dimensions
Width
5.1"
Depth
4.8"
Height
1.8"
Details
Item
Ethernet Switch
Mounting
Rail, Rack, Panel, Wall
Standards
IEEE 802.3
Includes
Terminal Block, Installation Guide, DIN Rail Attachment
Access Ports
Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
Dual Power Input
12/24/48 VDC
Product Type
Ethernet Switch
Green Environmental Attribute
Environmentally Friendly
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Twisted Pair, Optical Fiber
Total Number of Network Ports
5
Manageable
Yes
Port/Expansion Slot Details
(5) Gigabit Ethernet Network
Uplink Port
No
Stack Port
No
Network Technology
1000Base-ZX, 10/100/1000Base-T
Description
IDS-205G-CSD70 Industrial Managed Switch, 5 ports: 4 x 10/100/1000Base-T Base-T RJ-45 ports and 1 x 1000Base-ZX, 1550nm single mode port with duplex SC connector [70 km/ 43.5 miles ]. -10 to 60C operating temperature.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.