
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07012620
Zoro #
G4420388
UPC #
679202126209
Country of Origin
Canada
Dimensions
Width
5.1"
Height
1.8"
Depth
4.8"
Details
Item
Ethernet Switch
Includes
Terminal Block, Installation Guide, DIN Rail Attachment
Standards
IEEE 802.3
Mounting
Panel, Rail, Wall, Rack
Dual Power Input
12/24/48 VDC
Access Ports
Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
Power Source
AC Adapter
Product Type
Ethernet Switch
Ethernet Technology
Gigabit Ethernet
Port/Expansion Slot Details
(5) Gigabit Ethernet Network
Green Environmental Attribute
Environmentally Friendly
Media Type Supported
Optical Fiber, Twisted Pair
Network Technology
10/100/1000Base-T, 1000Base-X
Stack Port
No
Total Number of Network Ports
5
Uplink Port
No
Manageable
Yes
Description
IDS-205G-TMD05 Industrial Managed Switch, 5 ports: 4 x 10/100/1000Base-T Base-T RJ-45 ports and 1 x 1000Base-SX, 850nm multimode port with duplex ST connector [ 550m/1804 ft ]. -10 to 60C operating temperature.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.