
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07012710
Zoro #
G4417938
UPC #
679202127107
Country of Origin
Canada
Dimensions
Depth
4.8"
Height
1.8"
Width
5.1"
Details
Item
Ethernet Switch
Standards
IEEE 802.3
Mounting
Wall, Rack, Rail, Panel
Includes
Terminal Block, Installation Guide, DIN Rail Attachment
Access Ports
Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
Dual Power Input
12/24/48 VDC
Product Type
Ethernet Switch
Power Source
AC Adapter
Stack Port
No
Media Type Supported
Twisted Pair, Optical Fiber
Port/Expansion Slot Details
(5) Gigabit Ethernet Network
Uplink Port
No
Manageable
Yes
Network Technology
10/100/1000Base-T, 1000Base-ZX
Ethernet Technology
Gigabit Ethernet
Green Environmental Attribute
Environmentally Friendly
Total Number of Network Ports
5
Description
IDS-205G-CSD120 Industrial Managed Switch, 5 ports: 4 x 10/100/1000Base-T Base-T RJ-45 ports and 1 x 1000Base-ZX, 1550nm single mode port with duplex SC connector [120 km/ 74.6 miles ]. -10 to 60C operating temperature.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.