Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems Ids-205Gcsd160 Ethernet Switch 07012730

Ids-205Gcsd160 Ethernet Switch (Discontinued)

  • Mfr # 07012730
  • Zoro # G4417037
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07012730
Zoro #
G4417037
UPC #
679202127305
Country of Origin
Canada

Dimensions

Height
1.8"
Depth
4.8"
Width
5.1"

Details

Item
Ethernet Switch
Mounting
Rack, Panel, Wall, Rail
Includes
Terminal Block, Installation Guide, DIN Rail Attachment
Standards
IEEE 802.3
Access Ports
Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
Dual Power Input
12/24/48 VDC
Product Type
Ethernet Switch
Manageable
Yes
Media Type Supported
Twisted Pair, Optical Fiber
Network Technology
10/100/1000Base-T, 1000Base-ZX
Green Environmental Attribute
Environmentally Friendly
Stack Port
No
Uplink Port
No
Port/Expansion Slot Details
(5) Gigabit Ethernet Network
Ethernet Technology
Gigabit Ethernet
Total Number of Network Ports
5

Description

IDS-205G-CSD160 Industrial Managed Switch, 5 ports: 4 x 10/100/1000Base-T Base-T RJ-45 ports and 1 x 1000Base-ZX, 1550nm single mode port with duplex SC connector [160 km/ 100 miles ]. -10 to 60C operating temperature.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.