
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07012780
Zoro #
G4403606
UPC #
679202127800
Country of Origin
Canada
Dimensions
Height
1.8"
Width
5.1"
Depth
4.8"
Details
Item
Ethernet Switch
Standards
IEEE 802.3
Mounting
Rail, Rack, Panel, Wall
Includes
Terminal Block, Installation Guide, DIN Rail Attachment
Access Ports
Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
Dual Power Input
12/24/48 VDC
Product Type
Ethernet Switch
Uplink Port
No
Green Environmental Attribute
Environmentally Friendly
Total Number of Network Ports
5
Port/Expansion Slot Details
(5) Gigabit Ethernet Network
Manageable
Yes
Media Type Supported
Optical Fiber, Twisted Pair
Ethernet Technology
Gigabit Ethernet
Stack Port
No
Network Technology
10/100/1000Base-T, 1000Base-BX
Description
IDS-205G-CSS10D Industrial Managed Switch, 5 ports: 4 x 10/100/1000Base-T Base-T RJ-45 ports and 1 x 1000Base-BX, 1490nm TX / 1310nm RX single strand single mode port with simplex (BIDI) SC connector [ 10km/6.2 miles ]. -10 to 60C operating temperature.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.