
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07012790
Zoro #
G4410490
UPC #
679202127909
Country of Origin
Canada
Dimensions
Depth
4.8"
Height
1.8"
Width
5.1"
Details
Item
Ethernet Switch
Standards
IEEE 802.3
Mounting
Rail, Panel, Rack, Wall
Includes
Terminal Block, Installation Guide, DIN Rail Attachment
Dual Power Input
12/24/48 VDC
Access Ports
Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
Product Type
Ethernet Switch
Uplink Port
No
Manageable
Yes
Media Type Supported
Twisted Pair, Optical Fiber
Network Technology
1000Base-BX, 10/100/1000Base-T
Port/Expansion Slot Details
(5) Gigabit Ethernet Network
Stack Port
No
Total Number of Network Ports
5
Ethernet Technology
Gigabit Ethernet
Green Environmental Attribute
Environmentally Friendly
Description
IDS-205G-CSS20U Industrial Managed Switch, 5 ports: 4 x 10/100/1000Base-T Base-T RJ-45 ports and 1 x 1000Base-BX, 1310nm TX / 1490nm RX single strand single mode port with simplex (BIDI) SC connector [ 20km/12.4 miles ]. -10 to 60C operating temperature.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.