Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems Ids-205Gcss40U Ethernet Switch 07012810

Ids-205Gcss40U Ethernet Switch (Discontinued)

  • Mfr # 07012810
  • Zoro # G4400219
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07012810
Zoro #
G4400219
UPC #
679202128104
Country of Origin
Canada

Dimensions

Depth
4.8"
Height
1.8"
Width
5.1"

Details

Item
Ethernet Switch
Standards
IEEE 802.3
Mounting
Wall, Rack, Panel, Rail
Includes
Terminal Block, Installation Guide, DIN Rail Attachment
Access Ports
Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
Dual Power Input
12/24/48 VDC
Product Type
Ethernet Switch
Total Number of Network Ports
5
Stack Port
No
Port/Expansion Slot Details
(5) Gigabit Ethernet Network
Green Environmental Attribute
Environmentally Friendly
Uplink Port
No
Media Type Supported
Twisted Pair, Optical Fiber
Network Technology
1000Base-BX, 10/100/1000Base-T
Manageable
Yes
Ethernet Technology
Gigabit Ethernet

Description

IDS-205G-CSS40U Industrial Managed Switch, 5 ports: 4 x 10/100/1000Base-T Base-T RJ-45 ports and 1 x 1000Base-BX, 1310nm TX / 1490nm RX single strand single mode port with simplex (BIDI) SC connector [ 40km/24.9 miles ]. -10 to 60C operating temperature.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.