Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems Ids-205Gcss80D Ethernet Switch 07012840

Ids-205Gcss80D Ethernet Switch (Discontinued)

  • Mfr # 07012840
  • Zoro # G4411419
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07012840
Zoro #
G4411419
UPC #
679202128401
Country of Origin
Canada

Dimensions

Height
1.8"
Depth
4.8"
Width
5.1"

Details

Item
Ethernet Switch
Mounting
Rail, Rack, Panel, Wall
Standards
IEEE 802.3
Includes
Terminal Block, Installation Guide, DIN Rail Attachment
Dual Power Input
12/24/48 VDC
Access Ports
Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
Product Type
Ethernet Switch
Stack Port
No
Uplink Port
No
Ethernet Technology
Gigabit Ethernet
Green Environmental Attribute
Environmentally Friendly
Port/Expansion Slot Details
(5) Gigabit Ethernet Network
Manageable
Yes
Media Type Supported
Twisted Pair, Optical Fiber
Network Technology
1000Base-BX, 10/100/1000Base-T
Total Number of Network Ports
5

Description

IDS-205G-CSS80D Industrial Managed Switch, 5 ports: 4 x 10/100/1000Base-T Base-T RJ-45 ports and 1 x 1000Base-BX, 1550nm TX / 1310nm RX single strand single mode port with simplex (BIDI) SC connector [ 80km/49.7miles ]. -10 to 60C operating temperature.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.