Zoro Homepage

Ids-206 Ethernet Switch

  • Mfr # 07013290

  • Zoro # G4419310


product price: $1,496.99
/ea
Free Shipping & Returns

Key Features

Standards
IEEE 802.3
Includes
IDS-206 - Industrial Managed Ethernet Switch, Terminal block, Installation guide, DIN Rail Attachment
Mounting
Panel, Wall, Rail, Rack
Height
1.8"
Width
5.1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07013290
Zoro #
G4419310
UPC #
679202132903
Country of Origin
Canada

Dimensions

Height
1.8"
Width
5.1"
Depth
4.8"

Details

Item
Ethernet Switch
Standards
IEEE 802.3
Includes
IDS-206 - Industrial Managed Ethernet Switch, Terminal block, Installation guide, DIN Rail Attachment
Mounting
Panel, Wall, Rail, Rack
Access Ports
Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
Dual Power Input
12/24/48 VDC
Product Type
Ethernet Switch
Expansion Slot Type
SFP
Media Type Supported
Optical Fiber, Twisted Pair
Total Number of Network Ports
5
Green Environmental Attribute
Environmentally Friendly
Network Technology
10/100/1000Base-T, 1000Base-X
Stack Port
No
Total Number of Expansion Slots
1
Port/Expansion Slot Details
5 x Gigabit Ethernet Network, 1 x Gigabit Ethernet Expansion Slot
Number of SFP Slots
1
Uplink Port
No
Manageable
Yes
Ethernet Technology
Gigabit Ethernet
Layer Supported
2
Mounting Type
Rack-mountable, Rail-mountable, Panel-mountable, Wall Mountable
Modular
Yes
Environmentally Friendly
Yes

Description

IDS-206 Industrial Managed Switch, 6 ports: 5 x 10/100/1000Base-T Base-T RJ-45 ports and 1 x 100/1000Base-X SFP slot (empty). -10 to 60C operating temperature.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.