Zoro Homepage

Ids-206-Xt Ethernet Switch

  • Mfr # 07013300

  • Zoro # G4420887


product price: $2,069.99
/ea
Free Shipping & Returns

Key Features

Mounting
Panel, Rail, Wall, Rack
Includes
IDS-206-XT - Industrial Managed Ethernet Switch -, Terminal block, Installation guide, DIN Rail Attachment
Depth
4.8"
Standards
IEEE 802.3
Height
1.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07013300
Zoro #
G4420887
UPC #
679202133009
Country of Origin
Canada

Dimensions

Depth
4.8"
Height
1.8"
Width
5.1"

Details

Item
Ethernet Switch
Mounting
Panel, Rail, Wall, Rack
Includes
IDS-206-XT - Industrial Managed Ethernet Switch -, Terminal block, Installation guide, DIN Rail Attachment
Standards
IEEE 802.3
Dual Power Input
12/24/48 VDC
Access Ports
Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
Product Type
Ethernet Switch
Uplink Port
No
Manageable
Yes
Stack Port
No
Media Type Supported
Twisted Pair, Optical Fiber
Green Environmental Attribute
Environmentally Friendly
Number of SFP Slots
1
Network Technology
10/100/1000Base-T, 1000Base-X
Expansion Slot Type
SFP
Ethernet Technology
Gigabit Ethernet
Total Number of Network Ports
5
Port/Expansion Slot Details
5 x Gigabit Ethernet Network, 1 x Gigabit Ethernet Expansion Slot
Layer Supported
2
Mounting Type
Panel-mountable, Rack-mountable, Wall Mountable, Rail-mountable
Modular
Yes
Environmentally Friendly
Yes

Description

IDS-206-XT Industrial Managed Switch, 6 ports: 5 x 10/100/1000Base-T Base-T RJ-45 ports and 1 x 100/1000Base-X SFP slot (empty). -40 to 75C industrial extended operating temperature.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.