Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems Ids-305-Xt Ethernet Switch 07013280

Ids-305-Xt Ethernet Switch (Discontinued)

  • Mfr # 07013280
  • Zoro # G4407806
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07013280
Zoro #
G4407806
UPC #
679202132804
Country of Origin
Canada

Dimensions

Depth
4.8"
Width
5.1"
Height
1.8"

Details

Standards
IEEE 802.3
Dual Power Input
12/24/48 VDC
Access Ports
Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
Product Type
Ethernet Switch

Description

IDS-305-XT Industrial Managed Switch: 5 x 10/100/1000Base-T Base-T RJ-45 ports. -40 to 75C industrial extended operating temperature. PRO software feature set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.