Zoro Homepage

Ids-305F-Cmd2 Ethernet Switch

  • Mfr # 07012330

  • Zoro # G4395976


product price: $1,011.99
/ea
Free Shipping & Returns

Key Features

Height
1.8"
Standards
IEEE 802.3
Depth
4.8"
Width
5.1"
Includes
IDS-305F - Managed Industrial Ethernet Switch with Fiber, Terminal Block, Installation Guide, DIN Rail Attachment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07012330
Zoro #
G4395976
UPC #
679202123307
Country of Origin
Canada

Dimensions

Height
1.8"
Depth
4.8"
Width
5.1"

Details

Item
Ethernet Switch
Standards
IEEE 802.3
Includes
IDS-305F - Managed Industrial Ethernet Switch with Fiber, Terminal Block, Installation Guide, DIN Rail Attachment
Mounting
Rack, Rail, Wall, Panel
Dual Power Input
12/24/48 VDC
Access Ports
Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
Product Type
Ethernet Switch
Green Environmental Attribute
Environmentally Friendly
Network Technology
10/100/1000Base-T, 100Base-FX
Uplink Port
No
Stack Port
No
Port/Expansion Slot Details
4 x Gigabit Ethernet Network, 1 x Fast Ethernet Network
Media Type Supported
Twisted Pair, Optical Fiber
Manageable
Yes
Total Number of Network Ports
5
Ethernet Technology
Gigabit Ethernet, Fast Ethernet
Layer Supported
2
Mounting Type
Wall Mountable, Rack-mountable, Rail-mountable, Panel-mountable
Environmentally Friendly
Yes

Description

IDS-305F-CMD2 Industrial Managed Switch, 5 ports: 4 x 10/100/1000Base-T Base-T RJ-45 ports and 1 x 100Base-FX, 1310nm multimode port with duplex SC connector [ up to 5km/3.1 miles ]. -10 to 60C operating temperature. PRO software feature set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.