Zoro Homepage

Ids-305Fcss20D Ethernet Switch

  • Mfr # 07012480

  • Zoro # G4420424


product price: $1,089.99
/ea
Free Shipping & Returns

Key Features

Standards
IEEE 802.3
Mounting
Rack, Panel, Rail, Wall
Depth
4.8"
Width
5.1"
Includes
IDS-305F - Managed Industrial Ethernet Switch with Fiber, Terminal Block, Installation Guide, DIN Rail Attachment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07012480
Zoro #
G4420424
UPC #
679202124809
Country of Origin
Canada

Dimensions

Depth
4.8"
Width
5.1"
Height
1.8"

Details

Item
Ethernet Switch
Standards
IEEE 802.3
Mounting
Rack, Panel, Rail, Wall
Includes
IDS-305F - Managed Industrial Ethernet Switch with Fiber, Terminal Block, Installation Guide, DIN Rail Attachment
Dual Power Input
12/24/48 VDC
Access Ports
Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
Product Type
Ethernet Switch
Manageable
Yes
Media Type Supported
Optical Fiber, Twisted Pair
Port/Expansion Slot Details
1 x Fast Ethernet Network, 4 x Gigabit Ethernet Network
Green Environmental Attribute
Environmentally Friendly
Ethernet Technology
Fast Ethernet, Gigabit Ethernet
Uplink Port
No
Total Number of Network Ports
5
Network Technology
10/100/1000Base-T, 100Base-BX
Stack Port
No
Layer Supported
2
Mounting Type
Rail-mountable, Wall Mountable, Rack-mountable, Panel-mountable
Environmentally Friendly
Yes

Description

IDS-305F-CSS20D Industrial Managed Switch, 5 ports: 4 x 10/100/1000Base-T Base-T RJ-45 ports and 1 x 100Base-BX, 1550nm TX / 1310nm RX single strand single mode port with simplex (BIDI) SC connector [ 20km/12.4 miles ]. -10 to 60C operating temperature. PRO software feature set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.