Zoro Homepage

Ids-305G-Cmd05 Ethernet Switch

  • Mfr # 07012930

  • Zoro # G4414535


product price: $1,099.99
/ea
Free Shipping & Returns

Key Features

Includes
IDS-305G-CMD05 - Industrial Managed Ethernet Switch, Terminal Block, Installation Guide, DIN Rail Attachment
Depth
4.8"
Width
5.1"
Mounting
Panel, Wall, Rack, Rail
Height
1.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07012930
Zoro #
G4414535
UPC #
679202129309
Country of Origin
Canada

Dimensions

Depth
4.8"
Width
5.1"
Height
1.8"

Details

Item
Ethernet Switch
Includes
IDS-305G-CMD05 - Industrial Managed Ethernet Switch, Terminal Block, Installation Guide, DIN Rail Attachment
Mounting
Panel, Wall, Rack, Rail
Standards
IEEE 802.3
Dual Power Input
12/24/48 VDC
Access Ports
Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
Product Type
Ethernet Switch
Green Environmental Attribute
Environmentally Friendly
Uplink Port
No
Stack Port
No
Network Technology
1000Base-SX, 10/100/1000Base-T
Port/Expansion Slot Details
5 x Gigabit Ethernet Network
Manageable
Yes
Media Type Supported
Optical Fiber, Twisted Pair
Ethernet Technology
Gigabit Ethernet
Total Number of Network Ports
5
Layer Supported
2
Environmentally Friendly
Yes
Mounting Type
Wall Mountable, Rack-mountable, Rail-mountable, Panel-mountable

Description

IDS-305G-CMD05 Industrial Managed Switch, 5 ports: 4 x 10/100/1000Base-T Base-T RJ-45 ports and 1 x 1000Base-SX, 850nm multimode port with duplex SC connector [ 550m/1804 ft ]. -10 to 60C operating temperature. PRO software feature set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.