Zoro Homepage

Ids-305G-Cmd2 Ethernet Switch

  • Mfr # 07012950

  • Zoro # G4414754


product price: $1,211.99
/ea
Free Shipping & Returns

Key Features

Height
1.8"
Width
5.1"
Standards
IEEE 802.3
Includes
IDS-305G-CMD2 - Industrial Managed Ethernet Switch, Terminal Block, Installation Guide, DIN Rail Attachment
Mounting
Panel, Rack, Wall, Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07012950
Zoro #
G4414754
UPC #
679202129507
Country of Origin
Canada

Dimensions

Height
1.8"
Width
5.1"
Depth
4.8"

Details

Item
Ethernet Switch
Standards
IEEE 802.3
Includes
IDS-305G-CMD2 - Industrial Managed Ethernet Switch, Terminal Block, Installation Guide, DIN Rail Attachment
Mounting
Panel, Rack, Wall, Rail
Access Ports
Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
Dual Power Input
12/24/48 VDC
Product Type
Ethernet Switch
Media Type Supported
Twisted Pair, Optical Fiber
Network Technology
1000Base-LX, 10/100/1000Base-T
Uplink Port
No
Ethernet Technology
Gigabit Ethernet
Stack Port
No
Green Environmental Attribute
Environmentally Friendly
Manageable
Yes
Total Number of Network Ports
5
Port/Expansion Slot Details
5 x Gigabit Ethernet Network
Layer Supported
2
Mounting Type
Rail-mountable, Rack-mountable, Wall Mountable, Panel-mountable
Environmentally Friendly
Yes

Description

IDS-305G-CMD2 Industrial Managed Switch, 5 ports: 4 x 10/100/1000Base-T Base-T RJ-45 ports and 1 x 1000Base-LX, 1310nm extended multimode port with duplex SC connector [2km/1.2 miles]. -10 to 60C operating temperature. PRO software feature set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.