Zoro Homepage

Ids-305G-Csd40 Ethernet Switch

  • Mfr # 07012990

  • Zoro # G4413607


product price: $1,706.99
/ea
Free Shipping & Returns

Key Features

Mounting
Panel, Rack, Rail, Wall
Includes
IDS-305G-CSD40 - Industrial Managed Ethernet Switch, Terminal Block, Installation Guide, DIN Rail Attachment
Depth
4.8"
Standards
IEEE 802.3
Width
5.1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07012990
Zoro #
G4413607
UPC #
679202129903
Country of Origin
Canada

Dimensions

Depth
4.8"
Width
5.1"
Height
1.8"

Details

Item
Ethernet Switch
Mounting
Panel, Rack, Rail, Wall
Includes
IDS-305G-CSD40 - Industrial Managed Ethernet Switch, Terminal Block, Installation Guide, DIN Rail Attachment
Standards
IEEE 802.3
Dual Power Input
12/24/48 VDC
Access Ports
Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
Product Type
Ethernet Switch
Green Environmental Attribute
Environmentally Friendly
Media Type Supported
Twisted Pair, Optical Fiber
Uplink Port
No
Ethernet Technology
Gigabit Ethernet
Manageable
Yes
Network Technology
10/100/1000Base-T, 1000Base-EX
Port/Expansion Slot Details
5 x Gigabit Ethernet Network
Total Number of Network Ports
5
Stack Port
No
Mounting Type
Rack-mountable, Panel-mountable, Wall Mountable, Rail-mountable
Layer Supported
2
Environmentally Friendly
Yes

Description

IDS-305G-CSD40 Industrial Managed Switch, 5 ports: 4 x 10/100/1000Base-T Base-T RJ-45 ports and 1 x 1000Base-EX, 1310nm single mode port with duplex SC connector [40 km/ 24.9 miles ]. -10 to 60C operating temperature. PRO software feature set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.