Zoro Homepage

Ids-305G-Tmd2 Ethernet Switch

  • Mfr # 07012960

  • Zoro # G4414815


product price: $1,299.99
/ea
Free Shipping & Returns

Key Features

Width
5.1"
Includes
IDS-305G-TMD2 - Industrial Managed Ethernet Switch, Terminal Block, Installation Guide, DIN Rail Attachment
Depth
4.8"
Height
1.8"
Mounting
Rack, Panel, Wall, Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07012960
Zoro #
G4414815
UPC #
679202129606
Country of Origin
Canada

Dimensions

Width
5.1"
Depth
4.8"
Height
1.8"

Details

Item
Ethernet Switch
Includes
IDS-305G-TMD2 - Industrial Managed Ethernet Switch, Terminal Block, Installation Guide, DIN Rail Attachment
Mounting
Rack, Panel, Wall, Rail
Standards
IEEE 802.3
Dual Power Input
12/24/48 VDC
Access Ports
Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
Product Type
Ethernet Switch
Ethernet Technology
Gigabit Ethernet
Port/Expansion Slot Details
5 x Gigabit Ethernet Network
Network Technology
1000Base-LX, 10/100/1000Base-T
Stack Port
No
Media Type Supported
Optical Fiber, Twisted Pair
Manageable
Yes
Green Environmental Attribute
Environmentally Friendly
Total Number of Network Ports
5
Uplink Port
No
Layer Supported
2
Mounting Type
Wall Mountable, Panel-mountable, Rail-mountable, Rack-mountable
Environmentally Friendly
Yes

Description

IDS-305G-TMD2 Industrial Managed Switch, 5 ports: 4 x 10/100/1000Base-T Base-T RJ-45 ports and 1 x 1000Base-LX, 1310nm extended multimode port with duplex ST connector [2km/1.2 miles]. -10 to 60C operating temperature. PRO software feature set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.