Zoro Homepage

Ids-409-1Sfp Ethernet Switch

  • Mfr # 07013450

  • Zoro # G4421885


product price: $1,801.99
/ea
Free Shipping & Returns

Key Features

Standards
IEEE 802.3
Dual Power Input
12/24/48 VDC
Access Ports
Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
Width
5.1 in
Redundant Power Supply Supported
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07013450
Zoro #
G4421885
UPC #
679202134501
Country of Origin
Canada

Dimensions

Width
5.1 in
Height
4.8 in
Depth
3 in

Details

Standards
IEEE 802.3
Dual Power Input
12/24/48 VDC
Access Ports
Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
Item
Ethernet Switch
Redundant Power Supply Supported
Yes
Modular
Yes
Number of SFP Slots
1
Expansion Slot Type
SFP (mini-GBIC)
Mounting Type
DIN Rail Mountable, Wall Mountable, Compact, Panel-mountable
Network Technology
100/1000Base-X, 10/100/1000Base-T
Total Number of Network Ports
8
Housing Material
Metal
Connector Type
Terminal Block
Network (RJ-45)
Yes
Networking Standards
IEEE 802.1Q, IEEE 802.3ab, IEEE 802.1ab, IEEE 802.3u, IEEE 802.3ad, IEEE 802.3x, IEEE 802.3z, IEEE 802.1D, IEEE 802.1w, IEEE 802.3, IEEE 802.1p
Layer Supported
3
Power Source
AC/DC, Power Supply
Total Number of Expansion Slots
1
Manageable
Yes
Power Consumption
15.80 W
Description/Special Features
Fanless, IP20, Congestion Avoidance, Plug and Play, DHCP Client Auto-Configuration, Remote Monitoring (RMON), DHCP Relay, Broadcast Storm Control, Alarm Relay, Surge Protection
Media Type Supported
Twisted Pair, Optical Fiber
Input Voltage
24 V AC, 24 V DC, 12 V DC, 48 V DC
Port/Expansion Slot Details
1 x Gigabit Ethernet Expansion Slot, 8 x Gigabit Ethernet Network
Ethernet Technology
Gigabit Ethernet

Description

IDS-409-1SFP Industrial Managed Switch, 9 ports: 8 x 10/100/1000Base-T Base-T RJ-45 ports and 1 x 100/1000BASE-X SFP slot (empty). -10 to 60C operating temperature.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.