Zoro Homepage

Ids-409-3Sfp Ethernet Switch

  • Mfr # 07013370

  • Zoro # G4421115


product price: $1,849.99
/ea
Free Shipping & Returns

Key Features

Standards
IEEE 802.3
Access Ports
Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
Dual Power Input
12/24/48 VDC
Network Technology
100/1000Base-X, 10/100/1000Base-T
Port/Expansion Slot Details
6 x Gigabit Ethernet Network, 3 x Gigabit Ethernet Expansion Slot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07013370
Zoro #
G4421115
UPC #
679202133702
Country of Origin
Canada

Dimensions

Depth
3 in
Height
4.8 in
Width
5.1 in

Details

Standards
IEEE 802.3
Access Ports
Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
Dual Power Input
12/24/48 VDC
Network Technology
100/1000Base-X, 10/100/1000Base-T
Port/Expansion Slot Details
6 x Gigabit Ethernet Network, 3 x Gigabit Ethernet Expansion Slot
Power Consumption
14.70 W
Description/Special Features
Alarm Relay, IP20, Plug and Play, Fanless, Remote Monitoring (RMON), DHCP Relay, Surge Protection, Congestion Avoidance, DHCP Client Auto-Configuration, Broadcast Storm Control
Redundant Power Supply Supported
Yes
Ethernet Technology
Gigabit Ethernet
Housing Material
Metal
Network (RJ-45)
Yes
Total Number of Network Ports
6
Input Voltage
24 V AC, 12 V DC, 48 V DC, 24 V DC
Expansion Slot Type
SFP (mini-GBIC)
Networking Standards
IEEE 802.3, IEEE 802.3x, IEEE 802.1D, IEEE 802.3ab, IEEE 802.3u, IEEE 802.1w, IEEE 802.1ab, IEEE 802.1Q, IEEE 802.3z, IEEE 802.1p, IEEE 802.3ad
Manageable
Yes
Modular
Yes
Power Source
AC/DC, Power Supply
Layer Supported
3
Mounting Type
DIN Rail Mountable, Panel-mountable, Compact, Wall Mountable
Connector Type
Terminal Block
Item
Ethernet Switch
Media Type Supported
Optical Fiber, Twisted Pair
Total Number of Expansion Slots
3
Number of SFP Slots
3

Description

IDS-409-3SFP Industrial Managed Switch, 9 ports: 6 x 10/100/1000Base-T Base-T RJ-45 ports and 3 x 100/1000BASE-X SFP slots (empty). -10 to 60C operating temperature.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.