Zoro Homepage

Ids-409-3Sfpxt Ethernet Switch

  • Mfr # 07013380

  • Zoro # G4420494


product price: $2,179.99
/ea
Free Shipping & Returns

Key Features

Standards
IEEE 802.3
Access Ports
Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
Dual Power Input
12/24/48 VDC
Description/Special Features
IP20, Remote Monitoring (RMON), Plug and Play
Layer Supported
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07013380
Zoro #
G4420494
UPC #
679202133801
Country of Origin
Canada

Dimensions

Width
5.1 in
Height
4.8 in
Depth
3 in

Details

Standards
IEEE 802.3
Access Ports
Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
Dual Power Input
12/24/48 VDC
Description/Special Features
IP20, Remote Monitoring (RMON), Plug and Play
Layer Supported
3
Total Number of Network Ports
6
Network Technology
1000Base-X, 10/100/1000Base-T
Connector Type
Terminal Block
Expansion Slot Type
SFP
Number of SFP Slots
3
Networking Standards
IEEE 802.3x, IEEE 802.3, IEEE 802.1Q, IEEE 802.3z, IEEE 802.3ad, IEEE 802.1w, IEEE 802.1D, IEEE 802.1p, IEEE 802.3u, IEEE 802.3ab, IEEE 802.1ab
Media Type Supported
Optical Fiber, Twisted Pair
Redundant Power Supply Supported
Yes
Network (RJ-45)
Yes
Housing Material
Metal
Total Number of Expansion Slots
3
Input Voltage
12 V DC, 24 V DC, 48 V DC, 24 V AC
Ethernet Technology
Gigabit Ethernet
Port/Expansion Slot Details
6 x Gigabit Ethernet Network, 3 x Gigabit Ethernet Expansion Slot
Power Consumption
14.70 W
Item
Ethernet Switch
Power Source
AC/DC, Power Supply
Manageable
Yes
Mounting Type
Wall Mountable, Compact, Panel-mountable, DIN Rail Mountable

Description

IDS-409-3SFP-XT Industrial Managed Switch, 9 ports: 6 x 10/100/1000Base-T Base-T RJ-45 ports and 3 x 100/1000BASE-X SFP slots (empty). -40 to 75C Industrial extended operating temperature.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.