Zoro Homepage

Ids-409-5Sfp Ethernet Switch

  • Mfr # 07013530

  • Zoro # G4410560


product price: $1,836.99
/ea
Free Shipping & Returns

Key Features

Standards
IEEE 802.3
Dual Power Input
12/24/48 VDC
Access Ports
Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
Depth
3 in
Housing Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07013530
Zoro #
G4410560
UPC #
679202135300
Country of Origin
Canada

Dimensions

Depth
3 in
Height
4.8 in
Width
5.1 in

Details

Standards
IEEE 802.3
Dual Power Input
12/24/48 VDC
Access Ports
Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
Housing Material
Metal
Connector Type
Terminal Block
Power Consumption
14.70 W
Layer Supported
3
Total Number of Expansion Slots
5
Number of SFP Slots
5
Total Number of Network Ports
4
Input Voltage
48 V DC, 24 V DC, 9.6 V DC, 60 V DC, 12 V DC, 24 V AC
Item
Ethernet Switch
Maximum Data Transfer Rate
128-MB/s
Mounting Type
Compact, Panel-mountable, DIN Rail Mountable, Wall Mountable
Network (RJ-45)
Yes
Network Technology
10/100/1000Base-T, 100/1000Base-X
Port/Expansion Slot Details
4 x 10/100/1000Base-T Gigabit Ethernet RJ-45 Network Port, 5 x Gigabit Ethernet SFP Expansion Slot
Media Type Supported
Optical Fiber, Twisted Pair
Expansion Slot Type
SFP
Description/Special Features
Fanless, IP20, Plug and Play
Networking Standards
IEEE 802.1w, IEEE 802.1p, IEEE 802.3z, IEEE 802.3, IEEE 802.1Q, IEEE 802.1ab, IEEE 802.3u, IEEE 802.3ad, IEEE 802.3ab, IEEE 802.3x, IEEE 802.1D
Ethernet Technology
Gigabit Ethernet, Fast Ethernet
Redundant Power Supply Supported
Yes
Power Source
AC/DC, Power Supply
Manageable
Yes

Description

IDS-409-5SFP Industrial Managed Switch, 9 ports: 4 x 10/100/1000Base-T Base-T RJ-45 ports and 5 x 100/1000BASE-X SFP slots (empty). -10 to 60C operating temperature.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.