Zoro Homepage

Ids-409-5Sfpxt Ethernet Switch

  • Mfr # 07013540

  • Zoro # G4415716


product price: $2,067.99
/ea
Free Shipping & Returns

Key Features

Standards
IEEE 802.3
Access Ports
Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
Dual Power Input
12/24/48 VDC
Redundant Power Supply Supported
Yes
Input Voltage
60 V DC, 24 V AC, 24 V DC, 48 V DC, 12 V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07013540
Zoro #
G4415716
UPC #
679202135409
Country of Origin
Canada

Dimensions

Height
4.8 in
Width
5.1 in
Depth
3 in

Details

Standards
IEEE 802.3
Access Ports
Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
Dual Power Input
12/24/48 VDC
Redundant Power Supply Supported
Yes
Input Voltage
60 V DC, 24 V AC, 24 V DC, 48 V DC, 12 V DC
Description/Special Features
Fanless, IP20, Plug and Play
Power Consumption
14.70 W
Total Number of Network Ports
4
Expansion Slot Type
SFP
Media Type Supported
Optical Fiber, Twisted Pair
Network (RJ-45)
Yes
Connector Type
Terminal Block
Maximum Data Transfer Rate
128-MB/s
Number of SFP Slots
5
Ethernet Technology
Fast Ethernet, Gigabit Ethernet
Networking Standards
IEEE 802.3u, IEEE 802.3x, IEEE 802.3ab, IEEE 802.1ab, IEEE 802.3, IEEE 802.1p, IEEE 802.3ad, IEEE 802.1w, IEEE 802.1Q, IEEE 802.3z, IEEE 802.1D
Total Number of Expansion Slots
5
Housing Material
Metal
Manageable
Yes
Item
Ethernet Switch
Network Technology
100/1000Base-X, 10/100/1000Base-T
Mounting Type
Compact, DIN Rail Mountable, Panel-mountable, Wall Mountable
Port/Expansion Slot Details
5 x Gigabit Ethernet SFP Expansion Slot, 4 x 10/100/1000Base-T Gigabit Ethernet RJ-45 Network Port
Layer Supported
3
Power Source
AC/DC, Power Supply

Description

IDS-409-5SFP-XT Industrial Managed Switch, 9 ports: 4 x 10/100/1000Base-T Base-T RJ-45 ports and 5 x 100/1000BASE-X SFP slots (empty). -40 to 75C Industrial extended operating temperature.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.