Zoro Homepage

Ids-509-1Sfp Ethernet Switch

  • Mfr # 07013470

  • Zoro # G4416267


product price: $1,758.99
/ea
Free Shipping & Returns

Key Features

Standards
IEEE 802.3
Dual Power Input
12/24/48 VDC
Access Ports
Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
Port/Expansion Slot Details
1 x 100/1000Base-X Gigabit Ethernet SFP Expansion Slot, 8 x 10/100/1000Base-T Gigabit Ethernet RJ-45 Network Port
Expansion Slot Type
SFP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07013470
Zoro #
G4416267
UPC #
679202134709
Country of Origin
Canada

Dimensions

Depth
3 in
Width
5.1 in
Height
4.8 in

Details

Standards
IEEE 802.3
Dual Power Input
12/24/48 VDC
Access Ports
Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
Port/Expansion Slot Details
1 x 100/1000Base-X Gigabit Ethernet SFP Expansion Slot, 8 x 10/100/1000Base-T Gigabit Ethernet RJ-45 Network Port
Expansion Slot Type
SFP
Redundant Power Supply Supported
Yes
Media Type Supported
Optical Fiber, Twisted Pair
Ethernet Technology
Fast Ethernet, Gigabit Ethernet
Mounting Type
Wall Mountable, Compact, Panel-mountable, DIN Rail Mountable
Total Number of Expansion Slots
1
Manageable
Yes
Number of SFP Slots
1
Network (RJ-45)
Yes
Housing Material
Metal
Description/Special Features
Plug and Play, Fanless, IP20
Maximum Data Transfer Rate
128-MB/s
Layer Supported
3
Network Technology
10/100/1000Base-T, 100/1000Base-X
Total Number of Network Ports
8
Networking Standards
IEEE 802.1w, IEEE 802.1Q, IEEE 802.1x, IEEE 802.1ab, IEEE 802.1s, IEEE 802.3, IEEE 802.1D, IEEE 802.3z, IEEE 802.1p, IEEE 802.3ad, IEEE 802.3ab, IEEE 802.3x, IEEE 802.3u
Power Source
Power Supply, AC/DC
Item
Ethernet Switch
Input Voltage
9.6 V DC, 24 V AC, 48 V DC, 24 V DC, 60 V DC, 12 V DC
Power Consumption
15.80 W
Connector Type
Terminal Block

Description

IDS-509-1SFP Industrial Managed Switch, 9 ports: 8 x 10/100/1000Base-T Base-T RJ-45 ports and 1 x 100/1000BASE-X SFP slot (empty). -10 to 60C operating temperature. PRO software feature set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.