Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ids-509-3Sfp Ethernet Switch

  • Mfr # 07013390

  • Zoro # G4418629


product price: $1,729.99
/ea
Free Shipping & Returns

Key Features

Standards
IEEE 802.3
Access Ports
Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
Dual Power Input
12/24/48 VDC
Expansion Slot Type
SFP (mini-GBIC)
Mounting Type
Compact, Panel-mountable, DIN Rail Mountable, Wall Mountable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07013390
Zoro #
G4418629
UPC #
679202133900
Country of Origin
Canada

Dimensions

Height
4.8 in
Depth
3 in
Width
5.1 in

Details

Standards
IEEE 802.3
Access Ports
Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
Dual Power Input
12/24/48 VDC
Expansion Slot Type
SFP (mini-GBIC)
Mounting Type
Compact, Panel-mountable, DIN Rail Mountable, Wall Mountable
Network Technology
10/100/1000Base-T, 100/1000Base-X
Power Consumption
14.70 W
Redundant Power Supply Supported
Yes
Power Source
AC/DC, Power Supply
Ethernet Technology
Gigabit Ethernet
Total Number of Network Ports
6
Housing Material
Metal
Number of SFP Slots
3
Manageable
Yes
Media Type Supported
Twisted Pair, Optical Fiber
Description/Special Features
DHCP Client Auto-Configuration, Fanless, Congestion Avoidance, Remote Monitoring (RMON), Broadcast Storm Control, Plug and Play, Alarm Relay, IP20, DHCP Relay, Surge Protection
Modular
Yes
Total Number of Expansion Slots
3
Port/Expansion Slot Details
3 x Gigabit Ethernet Expansion Slot, 6 x Gigabit Ethernet Network
Network (RJ-45)
Yes
Connector Type
Terminal Block
Networking Standards
IEEE 802.1Q, IEEE 802.1w, IEEE 802.3, IEEE 802.1D, IEEE 802.3z, IEEE 802.1p, IEEE 802.3ab, IEEE 802.3ad, IEEE 802.1ab, IEEE 802.3x, IEEE 802.3u
Layer Supported
3
Input Voltage
12 V DC, 24 V AC, 48 V DC, 24 V DC
Item
Ethernet Switch

Description

IDS-509-3SFP Industrial Managed Switch, 9 ports: 6 x 10/100/1000Base-T Base-T RJ-45 ports and 3 x 100/1000BASE-X SFP slots (empty). -10 to 60C operating temperature. PRO software feature set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.