Zoro Homepage

Ids-509-3Sfpxt Ethernet Switch

  • Mfr # 07013400

  • Zoro # G4421779


product price: $2,429.99
/ea
Free Shipping & Returns

Key Features

Standards
IEEE 802.3
Dual Power Input
12/24/48 VDC
Access Ports
Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
Modular
Yes
Networking Standards
IEEE 802.3x, IEEE 802.1Q, IEEE 802.1ab, IEEE 802.3ad, IEEE 802.3u, IEEE 802.1w, IEEE 802.3ab, IEEE 802.1p, IEEE 802.3z, IEEE 802.3, IEEE 802.1D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07013400
Zoro #
G4421779
UPC #
679202134006
Country of Origin
Canada

Dimensions

Height
4.8 in
Width
5.1 in
Depth
3 in

Details

Standards
IEEE 802.3
Dual Power Input
12/24/48 VDC
Access Ports
Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
Modular
Yes
Networking Standards
IEEE 802.3x, IEEE 802.1Q, IEEE 802.1ab, IEEE 802.3ad, IEEE 802.3u, IEEE 802.1w, IEEE 802.3ab, IEEE 802.1p, IEEE 802.3z, IEEE 802.3, IEEE 802.1D
Total Number of Expansion Slots
3
Redundant Power Supply Supported
Yes
Number of SFP Slots
3
Expansion Slot Type
SFP (mini-GBIC)
Total Number of Network Ports
6
Port/Expansion Slot Details
6 x Gigabit Ethernet Network, 3 x Gigabit Ethernet Expansion Slot
Media Type Supported
Twisted Pair, Optical Fiber
Layer Supported
3
Ethernet Technology
Gigabit Ethernet
Power Source
AC/DC, Power Supply
Network (RJ-45)
Yes
Manageable
Yes
Input Voltage
48 V DC, 24 V AC, 24 V DC, 12 V DC
Power Consumption
14.70 W
Mounting Type
DIN Rail Mountable, Compact, Wall Mountable, Panel-mountable
Connector Type
Terminal Block
Item
Ethernet Switch
Housing Material
Metal
Network Technology
100/1000Base-X, 10/100/1000Base-T
Description/Special Features
Remote Monitoring (RMON), DHCP Client Auto-Configuration, Congestion Avoidance, Alarm Relay, Fanless, DHCP Relay, Surge Protection, Plug and Play, Broadcast Storm Control, IP20

Description

IDS-509-3SFP-XT Industrial Managed Switch, 9 ports: 6 x 10/100/1000Base-T Base-T RJ-45 ports and 3 x 100/1000BASE-X SFP slots (empty). -40 to 75C Industrial extended operating temperature.PRO software feature set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.