Zoro Homepage

Ids-509-5Sfpxt Ethernet Switch

  • Mfr # 07013560

  • Zoro # G4410125


product price: $2,017.99
/ea
Free Shipping & Returns

Key Features

Standards
IEEE 802.3
Dual Power Input
12/24/48 VDC
Access Ports
Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
Network Technology
10/100/1000Base-T, 100/1000Base-X
Network (RJ-45)
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07013560
Zoro #
G4410125
UPC #
679202135607
Country of Origin
Canada

Dimensions

Depth
3 in
Height
4.8 in
Width
5.1 in

Details

Standards
IEEE 802.3
Dual Power Input
12/24/48 VDC
Access Ports
Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
Network Technology
10/100/1000Base-T, 100/1000Base-X
Network (RJ-45)
Yes
Networking Standards
IEEE 802.3z, IEEE 802.3, IEEE 802.1p, IEEE 802.1w, IEEE 802.3x, IEEE 802.3ab, IEEE 802.3ad, IEEE 802.1D, IEEE 802.1Q, IEEE 802.3u, IEEE 802.1ab
Modular
Yes
Description/Special Features
Plug and Play, DHCP Relay, Broadcast Storm Control, DHCP Client Auto-Configuration, Remote Monitoring (RMON), Alarm Relay, IP20, Fanless, Congestion Avoidance, Surge Protection
Mounting Type
Wall Mountable, DIN Rail Mountable, Panel-mountable, Compact
Port/Expansion Slot Details
5 x Gigabit Ethernet Expansion Slot, 4 x Gigabit Ethernet Network
Number of SFP Slots
5
Total Number of Expansion Slots
5
Item
Ethernet Switch
Housing Material
Metal
Connector Type
Terminal Block
Total Number of Network Ports
4
Power Source
Power Supply, AC/DC
Redundant Power Supply Supported
Yes
Layer Supported
3
Manageable
Yes
Ethernet Technology
Gigabit Ethernet
Media Type Supported
Optical Fiber, Twisted Pair
Input Voltage
48 V DC, 24 V AC, 12 V DC, 24 V DC
Expansion Slot Type
SFP (mini-GBIC)
Power Consumption
14.70 W

Description

IDS-509-5SFP-XT Industrial Managed Switch, 9 ports: 4 x 10/100/1000Base-T Base-T RJ-45 ports and 5 x 100/1000BASE-X SFP slots (empty). -40 to 75C Industrial extended operating temperature.PRO software feature set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.