Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems Ids-509Cpp Ethernet Switch 07017190

Ids-509Cpp Ethernet Switch (Discontinued)

  • Mfr # 07017190
  • Zoro # G4419520
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07017190
Zoro #
G4419520
UPC #
679202171902
Country of Origin
Canada

Dimensions

Depth
4.8"
Height
3"
Width
5.1"

Details

Item
Ethernet Switch
Includes
DIN Rail Attachment, Terminal Block, Installation Guide
Standards
IEEE 802.3
Mounting
DIN Rail, Rack, Wall, Panel
Dual Power Input
12/24/48 VDC
Access Ports
Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
Product Type
Ethernet Switch
Power Source
Power Supply
Shared SFP Slot
Yes
Network Technology
1000Base-X, 10/100/1000Base-T
Manageable
Yes
Port/Expansion Slot Details
(1) Gigabit Ethernet Expansion Slot, (3) Gigabit Ethernet Network, (5) Gigabit Ethernet Network
Total Number of Expansion Slots
4
Ethernet Technology
Gigabit Ethernet
Expansion Slot Type
SFP
Media Type Supported
Optical Fiber, Twisted Pair
Green Environmental Attribute
Environmentally Friendly
Total Number of Network Ports
5
Uplink Port
No
Stack Port
No
Number of SFP Slots
4

Description

IDS-509CPP Industrial Managed Switch, 9 ports: 8 x 10/100/1000Base-T Base-T RJ-45 ports, 8 of which are all PoE/PoE+ capable, 3 of which are (100 Mbps and 1 Gbps) dual-purpose Combo ports (SFP or RJ45 PoE) plus 1 x dedicated (100 and 1000 Gbps) SFP slot. -10 to 60C operating temperature. PRO software feature set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.