Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems Ids-509Cpp-Xt Ethernet Switch 07017200

Ids-509Cpp-Xt Ethernet Switch (Discontinued)

  • Mfr # 07017200
  • Zoro # G4418656
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07017200
Zoro #
G4418656
UPC #
679202172008
Country of Origin
Canada

Details

Item
Ethernet Switch
Standards
IEEE 802.3
Mounting
Panel, Rack, DIN Rail, Wall
Includes
DIN Rail Attachment, Terminal Block, Installation Guide
Dual Power Input
12/24/48 VDC
Access Ports
Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
Redundant Power Supply Supported
Yes
Ethernet Technology
Gigabit Ethernet
Total Number of Expansion Slots
4
Uplink Port
No
Network Technology
10/100/1000Base-T, 1000Base-X
Media Type Supported
Twisted Pair, Optical Fiber
Port/Expansion Slot Details
(1) Gigabit Ethernet Expansion Slot, (5) Gigabit Ethernet Network, (3) Gigabit Ethernet Network
Expansion Slot Type
SFP
Stack Port
No
Total Number of Network Ports
5
Manageable
Yes
Number of SFP Slots
4
Green Environmental Attribute
Environmentally Friendly
Power Source
Power Supply
Shared SFP Slot
Yes

Description

IDS-509CPP-XT Industrial Managed Switch, 9 ports: 8 x 10/100/1000Base-T Base-T RJ-45 ports, 8 of which are all PoE/PoE+ capable, 3 of which are (100 Mbps and 1 Gbps) dual-purpose Combo ports (SFP or RJ45 PoE) plus 1 x dedicated (100 and 1000 Gbps) SFP slot. -40 to 75C Industrial extended operating temperature. PRO software feature set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.