Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Perle Systems Ids-509Pp8 Ethernet Switch 07016370

Ids-509Pp8 Ethernet Switch (Discontinued)

  • Mfr # 07016370
  • Zoro # G4410816
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07016370
Zoro #
G4410816
UPC #
679202163709
Country of Origin
Canada

Dimensions

Width
5.1"
Depth
4.8"
Height
3"

Details

Item
Ethernet Switch
Includes
DIN Rail Attachment, Terminal Block, Installation Guide
Standards
IEEE 802.3
Mounting
Wall, DIN Rail, Rack, Panel
Dual Power Input
12/24/48 VDC
Access Ports
Shielded RJ45 ports for 10/100/1000Base-T up to 100 meters (328 ft)
Power Source
Power Supply
Product Type
Ethernet Switch
Stack Port
No
Total Number of Network Ports
9
Manageable
Yes
Network Technology
10/100/1000Base-T
Media Type Supported
Twisted Pair
Green Environmental Attribute
Environmentally Friendly
Uplink Port
No
Ethernet Technology
Gigabit Ethernet
Port/Expansion Slot Details
(9) Gigabit Ethernet Network
Redundant Power Supply Supported
Yes

Description

IDS-509PP8 Industrial Managed PoE Switch: 9 x 10/100/1000Base-T Base-T RJ-45 ports, 8 of which are PoE/PoE+ capable. -10 to 60C operating temperature. PRO software feature set.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.